NTN - Needle Roller Bearing - 1R85X100X35
Inner diameter | 85 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 100x100x35 mm |
---|---|
Logistic Weight | 608 g |
Inner diameter | 85 mm |
Outer diameter | 100 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days