Radial roller bearing
Inner diameter | 63 mm |
---|---|
Outer diameter | 80 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x80x80 mm |
---|---|
Logistic Weight | 255 g |
Inner diameter | 63 mm |
Outer diameter | 80 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Steel |
Reference speed | 4150 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 100000 N |
Basic dynamic load, radial - Cr | 65000 N |
Sealing | Open |
In stock: Next day delivery