INA NKI10/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI10/16-XL
Rubix:238A3708
Manufacturer :0507617140000
EAN:4012802734201

Product details : INA NKI10/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x22x22 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 16 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 17300 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 11400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 72.45 excl. VAT
/ 5 pieces
£ 86.94 incl. VAT
- In stock: Next day delivery
