Needle roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 130 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x130x130 mm |
---|---|
Logistic Weight | 608 g |
Inner diameter | 110 mm |
Outer diameter | 130 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Other |
Reference speed | 2700 rpm |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 210000 N |
Basic dynamic load, radial - Cr | 111000 N |
Sealing | Open |
In stock: Next day delivery