NTN RNA4900L/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - RNA4900L/3AS
See technical informationReferences
NTN:RNA4900L/3AS
Rubix:205A7427
EAN:4547359171310

Product details : NTN RNA4900L/3AS NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, single-side rib, single-side seal, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x13 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 14 mm |
| Outer diameter | 22 mm |
| Width | 13 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 7200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Delivery usually within ( 3 ) days
