Needle roller bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x22x22 mm |
---|---|
Logistic Weight | 37 g |
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKI..-XL |
Material | Steel |
Cage | Other |
Reference speed | 17000 rpm |
Limit speed | 24600 rpm |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 14500 N |
Sealing | Open |
In stock: Next day delivery