References
NTN:NK32/30R
Rubix:205A6055
EAN:4547359128406



Product details : NTN NK32/30R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x30 mm |
|---|---|
| Logistic Weight | 668 g |
| Inner diameter | 32 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 60500 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
- Delivery usually within ( 3 ) days
