NTN NK95/36R+1R85X95X36 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK95/36R+1R85X95X36
See technical informationReferences
NTN:NK95/36R+1R85X95X36
Rubix:205A6142
EAN:4547359129663



Product details : NTN NK95/36R+1R85X95X36 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x35 mm |
|---|---|
| Logistic Weight | 1050 g |
| Inner diameter | 85 mm |
| Outer diameter | 115 mm |
| Width | 36 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 81.87 excl. VAT
/ Each
£ 98.24 incl. VAT
- Delivery usually within ( 3 ) days
