Needle roller bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x24x24 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | NA49..-2RSR-XL |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 8600 N |
Sealing | One rubber seal |
Usually arrives within 14 working days