References
NTN:NK85/25R
Rubix:205A6127
EAN:4547359129519



Product details : NTN NK85/25R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x25 mm |
|---|---|
| Logistic Weight | 448 g |
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 25 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 70500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Delivery usually within ( 3 ) days
