INA NKI17/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI17/16-XL
Rubix:235A4630
Manufacturer :0507619860000
EAN:4012802734324

Product details : INA NKI17/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x29x29 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 17 mm |
| Outer diameter | 29 mm |
| Width | 16 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 11800 rpm |
| Basic static load, radial - C0r | 18700 N |
| Basic dynamic load, radial - Cr | 15200 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 91.00 excl. VAT
/ 5 pieces
£ 109.20 incl. VAT
- In stock: Next day delivery
