References
NTN:NATV8LL/3AS
Rubix:205A5462
Manufacturer :NATV8LL/3AS
EAN:4547359009309

Product details : NTN NATV8LL/3AS NEEDLE ROLLER BEARING
Support rollers without cage, inner race, double sealing, arched outer race
Support roller with axial guidance NTN
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 15 mm |
| Series | natv |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 10700 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.29 excl. VAT
/ Each
£ 15.95 incl. VAT
- Delivery usually within ( 3 ) days
