INA NKI17/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI17/20-XL
Rubix:235A4631
Manufacturer :0507619940000
EAN:4047643204422

Product details : INA NKI17/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x29x29 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 17 mm |
| Outer diameter | 29 mm |
| Width | 20 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 11600 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 19300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
- In stock: Next day delivery
