References
NTN:RNA4916R
Rubix:205A7466
EAN:4547359172072



Product details : NTN RNA4916R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x30 mm |
|---|---|
| Logistic Weight | 572 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 90500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 3 ) days
