NTN - Needle Roller Bearing - RNA0-10X17X10T2
Inner diameter | 6 mm |
---|---|
Outer diameter | 13 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 13x13x8 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 6 mm |
Outer diameter | 13 mm |
Width | 8 mm |
Bearing Clearance | cn |
Series | nao |
Material | steel |
Cage | polyamide |
Number of rows | 1 |
Basic static load, radial - C0r | 2280 N |
Basic dynamic load, radial - Cr | 2660 N |
Sealing | open |
Usually arrives within 14 working days