INA NKI30/20-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI30/20-TV-XL
Rubix:235A4637
Manufacturer :0507621840000
EAN:4012802734423

Product details : INA NKI30/20-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x45x45 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 30 mm |
| Outer diameter | 45 mm |
| Width | 20 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6800 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 31000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- Usually arrives within 14 working days
