References
INA:RNA4910-2RSR-XL
Rubix:238A4243
Manufacturer :0507748830000
EAN:4012802225778

Product details : INA RNA4910-2RSR-XL RADIAL ROLLER BEARING
Needle roller bearings RNA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x72x72 mm |
|---|---|
| Logistic Weight | 167 g |
| Inner diameter | 58 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | rna..-2rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 47.99 excl. VAT
/ Each
£ 57.59 incl. VAT
- Delivery usually within ( 7 ) days
