INA NKI20/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI20/16-XL
Rubix:235A4632
Manufacturer :0507620010000
EAN:4012802734355

Product details : INA NKI20/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x32x32 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 10400 rpm |
| Basic static load, radial - C0r | 22300 N |
| Basic dynamic load, radial - Cr | 16900 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- In stock: Next day delivery
