Needle Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 125 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x125x125 mm |
---|---|
Logistic Weight | 816 g |
Inner diameter | 95 mm |
Outer diameter | 125 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4300 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 166 N |
Basic dynamic load, radial - Cr | 78.1 N |
Sealing | Open |
Usually arrives within 14 working days