Drawn cup needle roller bearing open end
Inner diameter | 9 mm |
---|---|
Outer diameter | 13 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x13x13 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 9 mm |
Outer diameter | 13 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | HK..-B |
Reference speed | 19000 rpm |
Limit speed | 26500 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 3550 N |
Sealing | Open |
In stock: Next day delivery