References
NTN:NA4920C3
Rubix:205A5341
EAN:4547359900446



Documents
Product details : NTN NA4920C3 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 40 mm |
| Series | na |
| Cage | steel |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 128.58 excl. VAT
/ Each
£ 154.30 incl. VAT
- Usually arrives within 14 working days
