References
INA:NAO9X22X12-TV
Rubix:274A7920
Manufacturer :0015487430000
EAN:4012802726015

Product details : INA NAO9X22X12-TV RADIAL ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x22x22 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 9 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Series | nao |
| Material | steel |
| Cage | polyamide |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- Delivery usually within ( 7 ) days
