Axial needle roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 4.2 mm |
Logistics dimensions (L x W x H) | 8x68x68 mm |
---|---|
Logistic Weight | 44 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 4.2 mm |
Bearing Clearance | CN |
Series | AXW |
Reference speed | 2400 rpm |
Limit speed | 5100 rpm |
Sealing | Open |
Usually arrives within 14 working days