NTN 1R100X110X30 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - 1R100X110X30

See technical informationSee documents
References
NTN:1R100X110X30
Rubix:204A4301
EAN:4547359249941
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter110 mm
Width30 mm
See all Specifications
Documents

Product details : NTN 1R100X110X30 NEEDLE ROLLER BEARING


Ntn - Needle Roller Bearing - 1r100x110x30

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x30 mm
Logistic Weight424 g
Inner diameter100 mm
Outer diameter110 mm
Width30 mm
Seriesir
Materialsteel
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 33.42 excl. VAT
/ Each
£ 40.10 incl. VAT
  • Delivery usually within ( 3 ) days