NTN 1R5X8X12 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R5X8X12
See technical informationSee documentsReferences
NTN:1R5X8X12
Rubix:204A4528
EAN:4547359252774

Documents
Product details : NTN 1R5X8X12 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R5X8X12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x8x12 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Width | 12 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
- Delivery usually within ( 3 ) days
