NTN - Needle Roller Bearing - RNA4832
Inner diameter | 175 mm |
---|---|
Outer diameter | 200 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 200x200x40 mm |
---|---|
Logistic Weight | 1748 g |
Inner diameter | 175 mm |
Outer diameter | 200 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NA4800 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 160000 N |
Sealing | Open |
Usually arrives within 14 working days