NTN NK26/20R+1R22X26X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK26/20R+1R22X26X20
See technical informationReferences
NTN:NK26/20R+1R22X26X20
Rubix:205A6045
EAN:4547359128130



Product details : NTN NK26/20R+1R22X26X20 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x34x20 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 22 mm |
| Outer diameter | 34 mm |
| Width | 20 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 19100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
- Delivery usually within ( 3 ) days
