Drawn cup needle roller bearing open end
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x10x10 mm |
---|---|
Logistic Weight | 2 g |
Inner diameter | 6 mm |
Outer diameter | 10 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | HK..-B |
Limit speed | 36500 rpm |
Basic static load, radial - C0r | 1650 N |
Basic dynamic load, radial - Cr | 2030 N |
Sealing | Open |
Usually arrives within 14 working days