Needle roller bearing
Inner diameter | 26 mm |
---|---|
Outer diameter | 34 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x34x34 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 26 mm |
Outer diameter | 34 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 17200 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 17300 N |
Sealing | Open |
Usually arrives within 14 working days