INA NKI40/30-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NKI40/30
INA:NKI40/30-TV-XL
Rubix:238A3722
Manufacturer :0507622810000
EAN:4012802323245

Product details : INA NKI40/30-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x55x55 mm |
|---|---|
| Logistic Weight | 206 g |
| Inner diameter | 40 mm |
| Outer diameter | 55 mm |
| Width | 30 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 52000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Delivery usually within ( 7 ) days
