References
INA:NA6917-ZW-XL
Rubix:238A3222
Manufacturer :0507442910000
EAN:4012802343090

Product details : INA NA6917-ZW-XL NEEDLE ROLLER BEARING
Needle roller bearing NA69..-ZW, Series 69, double row
Needle roller bearings NA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x120x120 mm |
|---|---|
| Logistic Weight | 2264 g |
| Inner diameter | 85 mm |
| Outer diameter | 120 mm |
| Width | 63 mm |
| Series | na69..-zw-xl |
| Reference speed | 2850 rpm |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 188000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 244.83 excl. VAT
/ Each
£ 293.80 incl. VAT
- Delivery usually within ( 7 ) days
