INA RNAO10X17X10-TV-XL NEEDLE ROLLER BEARINGS RNAO WITHOUT RIBS
Needle roller bearing
See technical informationReferences
Superseded Ref:RNAO10X17X10-TV
INA:RNAO10X17X10-TV-XL
Rubix:238A4966
Manufacturer :0507757820000
EAN:4012802735154

Product details : INA RNAO10X17X10-TV-XL NEEDLE ROLLER BEARINGS RNAO WITHOUT RIBS
Needle roller bearings RNAO, without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x17x17 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 10 mm |
| Outer diameter | 17 mm |
| Width | 10 mm |
| Series | rnao..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 21500 rpm |
| Basic static load, radial - C0r | 5500 N |
| Basic dynamic load, radial - Cr | 5300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 41.95 excl. VAT
/ 5 pieces
£ 50.34 incl. VAT
- Delivery usually within ( 7 ) days
