References
INA:RNA4906-XL
Rubix:238A3628
Manufacturer :0506604700000
EAN:4012802732580

Product details : INA RNA4906-XL RADIAL ROLLER BEARING RNA..-XL
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x47x47 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 17 mm |
| Series | rna..-xl |
| Reference speed | 6400 rpm |
| Basic static load, radial - C0r | 35500 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.78 excl. VAT
/ Each
£ 27.34 incl. VAT
- In stock: Next day delivery
