Radial roller bearing
Inner diameter | 63 mm |
---|---|
Outer diameter | 80 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x80x80 mm |
---|---|
Logistic Weight | 485 g |
Inner diameter | 63 mm |
Outer diameter | 80 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | RNA69..-ZW-XL |
Cage | Other |
Reference speed | 3900 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 176000 N |
Basic dynamic load, radial - Cr | 102000 N |
Sealing | Open |
Usually arrives within 14 working days