INA NKI55/25-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI55/25-TV-XL
Rubix:238A4220
Manufacturer :0507624510000
EAN:4012802701890

Product details : INA NKI55/25-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x72x72 mm |
|---|---|
| Logistic Weight | 255 g |
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 25 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
- Delivery usually within ( 7 ) days
