INA NKI70/25-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI70/25-XL
Rubix:238A0724
Manufacturer :0507625320000
EAN:4012802490763

Product details : INA NKI70/25-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x95x95 mm |
|---|---|
| Logistic Weight | 499 g |
| Inner diameter | 70 mm |
| Outer diameter | 95 mm |
| Width | 25 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 63000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 81.62 excl. VAT
/ Each
£ 97.94 incl. VAT
- Delivery usually within ( 7 ) days
