NKIS Needle Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x42x42 mm |
---|---|
Logistic Weight | 129 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKIS |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 15000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 39 N |
Basic dynamic load, radial - Cr | 28.6 N |
Sealing | Open |
Usually arrives within 14 working days