Radial roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 50 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x50x50 mm |
---|---|
Logistic Weight | 113 g |
Inner diameter | 35 mm |
Outer diameter | 50 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | NAO |
Material | Steel |
Cage | Other |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 21400 N |
Sealing | Open |
Usually arrives within 14 working days