INA RNA4908-2RSR-XL NEEDLE ROLLER BEARINGS RNA49..-2RSR DIMENSION SERI
Radial roller bearing
See technical informationReferences
INA:RNA4908-2RSR-XL
Rubix:238A2908
Manufacturer :0507748670000
EAN:4012802271560

Product details : INA RNA4908-2RSR-XL NEEDLE ROLLER BEARINGS RNA49..-2RSR DIMENSION SERI
Needle roller bearings RNA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x62x62 mm |
|---|---|
| Logistic Weight | 154 g |
| Inner diameter | 48 mm |
| Outer diameter | 62 mm |
| Width | 22 mm |
| Series | rna..-2rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ Each
£ 46.44 incl. VAT
- In stock: Next day delivery
