Radial roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 125 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x125x125 mm |
---|---|
Logistic Weight | 745 g |
Inner diameter | 105 mm |
Outer diameter | 125 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | steel |
Reference speed | 2650 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 250000 N |
Basic dynamic load, radial - Cr | 129000 N |
Sealing | open |
Usually arrives within 14 working days