Drawn cup needle roller bearing open end
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x20x20 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 14 mm |
Outer diameter | 20 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK..-B |
Material | Steel |
Cage | Steel |
Reference speed | 12100 rpm |
Limit speed | 17500 rpm |
Basic static load, radial - C0r | 8500 N |
Basic dynamic load, radial - Cr | 7100 N |
Sealing | Open |
In stock: Next day delivery