References
NTN:1R17X20X20
Rubix:204A4376
EAN:4547359478068

Documents
Product details : NTN 1R17X20X20 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race IR, bevels at the end of runways, tolerances acc. to DIN 620.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x20 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 17 mm |
| Outer diameter | 20 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Delivery usually within ( 3 ) days
