INA NKI9/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI9/16-XL
Rubix:238A1451
Manufacturer :0507616500000
EAN:4012802734195

Product details : INA NKI9/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x19x19 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 9 mm |
| Outer diameter | 19 mm |
| Width | 16 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 19500 rpm |
| Basic static load, radial - C0r | 11000 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ 5 pieces
£ 71.40 incl. VAT
- Delivery usually within ( 7 ) days
