Radial roller bearing
Inner diameter | 16 mm |
---|---|
Outer diameter | 24 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x24x24 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | rna..-2rsr-xl |
Material | steel |
Cage | steel |
Limit speed | 13900 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 8600 N |
Sealing | two rubber seals |
In stock: Next day delivery