References
INA:RNA4836-XL
Rubix:238A0882
Manufacturer :0507673720000
EAN:4047643204026

Product details : INA RNA4836-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x225x225 mm |
|---|---|
| Logistic Weight | 2680 g |
| Inner diameter | 195 mm |
| Outer diameter | 225 mm |
| Width | 45 mm |
| Series | rna..-xl |
| Reference speed | 1430 rpm |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 219000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 641.14 excl. VAT
/ Each
£ 769.37 incl. VAT
- Delivery usually within ( 7 ) days
