NTN - Needle Roller Bearing - RNA2202LL/3AS
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 13.8 mm |
Logistics dimensions (L x W x H) | 35x35x13,8 mm |
---|---|
Logistic Weight | 68 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 13.8 mm |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 14100 N |
Basic dynamic load, radial - Cr | 9850 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days