INA NKI95/26-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI95/26-XL
Rubix:238A2905
Manufacturer :0507629230000
EAN:4047643204170

Product details : INA NKI95/26-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x125x125 mm |
|---|---|
| Logistic Weight | 810 g |
| Inner diameter | 95 mm |
| Outer diameter | 125 mm |
| Width | 26 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 89000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 178.63 excl. VAT
/ Each
£ 214.36 incl. VAT
- Delivery usually within ( 7 ) days
