References
INA:NKS24
Rubix:80350488
Manufacturer :0000029760000
EAN:4012802059991

Product details : INA NKS24 NEEDLE ROLLER BEARING
Needle roller bearing NKS, single row, no inner ring, outer ring with 2 bords
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x37x37 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 24 mm |
| Outer diameter | 37 mm |
| Width | 20 mm |
| Series | nks |
| Cage | steel |
| Reference speed | 9100 rpm |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 26000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.88 excl. VAT
/ Each
£ 63.46 incl. VAT
- Usually arrives within 14 working days
