NTN NK43/30R+1R38X43X30 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - NK43/30R+1R38X43X30

See technical information

References

NTN:NK43/30R+1R38X43X30
Rubix:205A6077
EAN:4547359128703
brand logo

Technical specifications

Inner diameter38 mm
Outer diameter53 mm
Width30 mm
See all Specifications

Product details : NTN NK43/30R+1R38X43X30 NEEDLE ROLLER BEARING


Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x53x30 mm
Logistic Weight209 g
Inner diameter38 mm
Outer diameter53 mm
Width30 mm
Seriesnk
Materialsteel
Cagesteel
Number of rows1
Basic static load, radial - C0r82000 N
Basic dynamic load, radial - Cr40000 N
Sealingopen
Bearing Clearancecn
£ 20.24 excl. VAT
/ Each
£ 24.29 incl. VAT
  • Delivery usually within ( 3 ) days