Radial roller bearing
Inner diameter | 175 mm |
---|---|
Outer diameter | 200 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x200x200 mm |
---|---|
Logistic Weight | 1700 g |
Inner diameter | 175 mm |
Outer diameter | 200 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Other |
Reference speed | 1630 rpm |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 435000 N |
Basic dynamic load, radial - Cr | 181000 N |
Sealing | Open |
Usually arrives within 14 working days